Fiber Discs
Brand
Grit
Length
Color
Price
Tons
3M Roloc Fibre Disc 782C, 80+, TR, 2 in, Die R200P, 50 per inner, 200 Per Case - Pkg Qty 200
Diameter
2 in
Abrasive Material
Ceramic Grain
Grit
80
Max RPM
12000 rpm
United Abrasives - Sait 57060 2A Fiber Disc 7" x 7/8" 60 Grit Aluminum Oxide - Pkg Qty 100
Diameter
7 in
Abrasive Material
Aluminum Oxide
Grit
60
Center Hole Diameter
7/8 in
United Abrasives - Sait 52891 3A Fiber Disc 4-1/2" x 7/8" 50 Grit Aluminum Oxide - Pkg Qty 100
Diameter
4-1/2 in
Abrasive Material
Aluminum Oxide
Grit
50
Center Hole Diameter
7/8 in
United Abrasives - Sait 52580 AO Fiber Disc 5" x 7/8" 80 Grit Aluminum Oxide - Pkg Qty 100
Diameter
5 in
Abrasive Material
Aluminum Oxide
Grit
80
Center Hole Diameter
7/8 in
United Abrasives - Sait 52810 3A Fiber Disc 5" x 7/8" 36 Grit Aluminum Oxide - Pkg Qty 100
Diameter
5 in
Abrasive Material
Aluminum Oxide
Grit
36
Center Hole Diameter
7/8 in
Diameter
4-1/2 in
Abrasive Material
Ceramic Grain
Grit
80
Center Hole Diameter
7/8 in