Wire Wheels
Availability
Brand
Grit
For Use With
Diameter
Color
Price
Related Products
3M™ Scotch-Brite™ Radial Bristle Disc 3/4" x 1/16" Ceramic 80 Grit Scotch-Brite™ Radial Bristle Disc, using proprietary 3M™ Ceramic Abrasive Grain and molded, flexible bristles, provides more surface contact than wire brushes and maintains abrasive property throughout the life of the disc. Our fast-running disc removes paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants from large areas. Under normal use, the flexible bristles on our Scotch-Brite™ Radial Bristle Disc remain safely in place and can achieve the desired finish ...
Century Drill 76061 Angle Grinder Cup Brush 6" Dia. Crimped Steel 0.0118"
Century Drill 76046 Angle Grinder Cup Brush 3" Dia. Knot Steel 0.02"
Our Scotch-Brite™ Roloc™ Radial Bristle Disc, using 3M™ Ceramic Abrasive Grain and molded, flexible bristles, provides more surface contact than wire brushes and maintains abrasive property throughout the life of the disc. This fast-running disc removes paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants from large areas. Applications are Adhesive Removal, Blending, Blending Corners, Cleaning, Cleaning Internal Diameters, Coating Removal, Contour Finishing, Deburring, Deburring Internal Diameters, Fine Finishing, Finishing, Paint Stripping, ...
Made of heavy-duty carbon steel, DEWALT HP Cup Brushes are constructed with an internal holding plate to ensure consistency and safety. Excellent for rust and paint removal. Wire is 100% inspected to meet demanding quality specifications.