Cut Off Wheels
Grit
Type
Color
Price
DeWALT® FLEXVOLT® Cutoff Wheel, Ceramic, 6,600 RPM, Type 1, 9"Dia. x 5/64"T x 7/8"Arbor - Pkg Qty 25
Max RPM
6600 rpm
Diameter
9 in
Wheel Type
Type 1
Center Hole Diameter
7/8 in
CGW Abrasives 35130 Fast Cut Thin Cutting Wheel 4-1/2" x 0.045" x 7/8" Type 1 Aluminum Oxide - Pkg Qty 25
Max RPM
13300 rpm
Diameter
4-1/2 in
Wheel Type
Type 1
Center Hole Diameter
7/8 in
Dewalt® 4-1/2" x .045" x 7/8" Metal Cut-Off Wheel, 10 pack
Diameter
4-1/2 in
Abrasive Material
Aluminum Oxide
Makita® INOX Grinding Wheel, 36 Grit, Type 27, 4-1/2" Dia x 1/4"T x 5/8-11" Cntr Hole Dia-5/Pk
Max RPM
13300 rpm
Diameter
4-1/2 in
Wheel Type
Type 27
Center Hole Diameter
5/8-11 in
3M™ Silver Cut-off Wheel, 4-1/2" x 0.4" x 7/8" T1, Ceramic Grain, 36 Grit - Pkg Qty 50
Max RPM
13300 rpm
Diameter
4-1/2 in
Wheel Type
Type 1
Center Hole Diameter
7/8 in
United Abrasives - Sait 24030 Cut Off Wheel Type 1 Stud King 12" x 3/32" x 1" Aluminum Oxide - Pkg Qty 10
Max RPM
5100 rpm
Diameter
12 in
Wheel Type
Type 1
Center Hole Diameter
1 in