Slitting & Splicing Knives
Availability
Type
Brand
Material
Style
Length
Price
Related Products
Stanley® 10-481, FatMax® Snap-Off Knife, 18 mm Stainless-steel barrel is durable and rust resistant. Comfortable bi-material slider with soft grip. Removable blade snapper for removal of a worn segment. Thumb dial clamps down on blade to minimize blade movement for control. Instant blade release functionality for quick blade changes. For use with: 11-718 MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
Stanley® 11-700A, FatMax® Blades with Dispenser, 100 Pack The precision grinding of the cutting bevel angles and the improved honing on cutting edge angles make this blade - up to +35% sharper. Specially heat-treated for a more flexible blade - up to +20% stronger. Induction hardened edge - up to +75% longer cutting life. Versatile cutting applications - drywall, carpet, roofing felt, house wrap, tar paper, insulation. Based on average values compared with Stanley® 1992® blades. Versatile cutting: cuts drywall, carpet, roofing felt, Tyvek®, insulation, and similar materials. MUST BE 18 ...
Greenlee 1955-SS Pro Stainless Wire Stripper, Cutter And Crimper Curve Features: High grade stainless steel lasts 5X longer Precision ground stripping holes offer easy, consistent jacket removal Strips 10-18 AWG Solid and12-20 AWG Stranded conductors Cleanly shears 6-32 and 8-32 bolts Crimps 16-10 insulated and on-insulated terminals Multiple functions includeplier nose, strippers, cutter, looping holes, crimper, boltre-thread/shear and spring back with low profile lock High Grade knives resist chipping and marring Looping holes and serrated nose for bending, pulling and shaping wires ...
The new Milwaukee® Self-Retracting Safety Knife enhances safety by retracting the blade when the button is released. Two blade positions allow you to choose the cutting depth of the blade to minimize damage from over-cutting. Tool-free blade changes let you make adjustments quickly and efficiently, with on-board storage for up to 5 blades. The slim, lightweight, all-metal body takes up less space but stands up to jobsite abuse. The Self-Retracting Safety Knife accepts all utility blades and comes with two carton blades with rounded tips. Backed by a limited lifetime warranty, the new ...
OLFA® 5016 18mm Silver Snap-Off Blade - Pkg Qty 50 If it's precision you want, choose these OLFA® snap-off blades. They are extremely sharp to begin with, and you can snap off a dulled edge to maintain cutting precision. Use these blades for construction materials including drywall, linoleum, carpet, flooring, insulation, and roofing materials. Features: 8-segment 18mm snap-off blade Made from high-quality carbon tool steel Double-honed blade provides superior initial sharpness and edge retention Exact 59 degree edge angle optimizes cutting power and minimizes blade breakage Package ...