Scissors
Availability
Brand
Type
Length
Price
Related Products
MIDWEST® POWER CUTTER® Long Cut Aviation Snip feature a 3inch length of cut for fewer rebites when cutting long sheets of thin material and a wide opening for cutting vinyl siding nail lip and ribbed roofing material. The tool features GLIDETECH® FORGED BLADES. The MIDWEST® GLIDETECH® FORGED BLADE manufacturing process produces unequalled strength, longest lasting edge life, and the most precise cutting action. Blades are hot dropforged of molybdenum alloy steel for exceptional strength and durability and Austemper® heattreated to best accept and hold their precision ground cutting edge. ...
Klein Tools® 44200 Cable Splicer's Knife Cable Splicers Knife. Special-purpose short blade with comfortable, full-sized, heavy-duty handle. Coping-type blade made of the finest cutlery steel, tough and carefully tempered to hold its edge. Handle is textured for comfort and firm grip. Hang hole for easy storage and portability.
This fiber optic kit includes a pair of fiber optic shears, a fiber stripper and a genuine leather tunnel loop pouch. The fiber optic stripper can strip the 1.6-3 mm fiber jacket, 600-900 micron buffer coating, and even the 250 micron cable to expose the glass fiber. The Fiber Optic Electricians Scissors feature high carbon stainless steel blades that can stand up to professional use and are ideal for cutting Kevlar fibers, soft cable, wire insulation, tape, cable ties and other electronic materials. Features: Tri-hole stripper takes 1.6 to 3 mm fiber jacket to 600 to 900-micron buffer ...
MIDWEST® Offset Right Aviation Snip flows material away from blades and position the user's hand above the material for best maneuverability when making long cuts or tight curves. The Offset tool features GLIDETECH® FORGED BLADES. The MIDWEST® GLIDETECH® FORGED BLADE manufacturing process produces unequalled strength, longest lasting edge life, and the most precise cutting action. Blades are hot dropforged of molybdenum alloy steel for exceptional strength and durability and Austemper® heattreated to best accept and hold their precision ground cutting edge. GlideTech® Forged Blades cut ...
MIDWEST® Offset Left Aviation Snip flows material away from blades and position the user's hand above the material for best maneuverability when making long cuts or tight curves. The Offset tool features GLIDETECH® FORGED BLADES. The MIDWEST® GLIDETECH® FORGED BLADE manufacturing process produces unequalled strength, longest lasting edge life, and the most precise cutting action. Blades are hot dropforged of molybdenum alloy steel for exceptional strength and durability and Austemper® heattreated to best accept and hold their precision ground cutting edge. GlideTech® Forged Blades cut ...