Cut Off Wheels
Grit
Type
For Use With
Color
Price
Tons
Makita® INOX Grinding Wheel, 36 Grit, Type 27, 6" Dia x 1/4"T x 7/8" Cntr Hole Dia, 25/Pk
Max RPM
10200 rpm
Diameter
6 in
Wheel Type
Type 27
Center Hole Diameter
7/8 in
United Abrasives - Sait 23050 Cut Off Wheel Type 1 A36T 3" x .035" x 3/8" 36 Grit Aluminum Oxide - Pkg Qty 100
Max RPM
25000 rpm
Diameter
3 in
Wheel Type
Type 1
Center Hole Diameter
3/8 in
United Abrasives - Sait 27610 Challenger III Grinding Wheel Type 29 4-1/2 " x 1/8 " x 7/8" 36 Grit - Pkg Qty 10
Max RPM
13280 rpm
Diameter
4-1/2 in
Wheel Type
Type 29
Center Hole Diameter
7/8 in
Diameter
4-1/2 in
Abrasive Material
Aluminum Oxide
United Abrasives - Sait 23070 Cut Off Wheel Type 1 A60T 4" x .035" x 3/8" 60 Grit Aluminum Oxide - Pkg Qty 100
Max RPM
19000 rpm
Diameter
4 in
Wheel Type
Type 1
Center Hole Diameter
3/8 in
DeWalt DWA8054 Metal Cutting Wheel - 7" DIA.- .045" Thick Aluminum Oxide - Pkg Qty 25
Max RPM
8700 rpm
Diameter
7 in
Wheel Type
Type 1
Center Hole Diameter
7/8 in