Power Sanders
Sanders are used to smooth surfaces with sandpaper and are ideal for surface finishing and woodworking projects. This power tool performs quicker than sanding manually by hand. The sanders are designed with powerful motors, ergonomic handles, and variable speed settings for a variety of sanding projects in industrial and commercial settings.
Phase
Type
View All Type
Brand
View All Brand
Length
View All Length
Height
View All Height
Color
Price
View All Price
Most Relevant
Compare
1
1
Ships in 14 Business Days
Voltage
230/460 V
Motor Horsepower
20 HP
Phase
3
Compare
1
1
Ships in 2 Business Days
Voltage
115/230 V
Motor Horsepower
1 HP
Amperage
11/5.5 A
Phase
1
Compare
1
1
Ships in 14 Business Days
Voltage
230 V
Motor Horsepower
5 HP
Amperage
20 A
Phase
1
Compare
Powermatic Model 1632 5HP 1-Phase 230V Open End Belt Sander W/ 1/4HP 1-Phase Feed Motor
Model #: WBB57886
1
1
Ships within 1 Business Day
Voltage
230 V
Motor Horsepower
5 HP
Phase
1
Compare
Palmgren 9681061 Belt & Disc Finishing Machine, 3.5 Amps, 2" x 42" or 1" x 42" Belt Size
Model #: WBB1774428
1
1
Free Shipping
Ships in 5 Business Days
Voltage
120 V
Motor Horsepower
1/3 HP
Amperage
3.5 A
Phase
1
Compare
1
1
Ships in 2 Business Days
Voltage
110 V
Amperage
.9 A