Power Sanders
Availability
Free Shipping
Special Price
Voltage
Brand
Type
Phase
Length
Height
Color
Price
Related Products
Say goodbye to stall-outs and hello to power that lasts all shift long. The new IQV20™ Cordless Polisher/Sander comes equipped with a powerful brushless motor, compact form, and powerful battery platform that helps you tackle any task in record time. Plus, lightweight, ergonomic features designed with technicians in mind help keep operator fatigue at bay. So, you'll be covered whether you're sanding down sheet metal or giving a headlight one last polish. Available in a kit, G4621-K22, which includes the G4621 Polisher/Sander, 2" & 3" Roloc, 3" Hook & Loop Backing Pads, 3" Wool, 3" ...
Makita® Polisher/Sander, 9227C, 7", 10 Amp, 600-3,000 RPM, Var. Speed, Loop Handle Fast and Powerful Polishing for Clearcoat Finishes, Variable speed control dial enables user to match the speed to the application. Electronic speed control maintains constant speed under load. Soft start feature for smooth start-ups. Easily converts to a sander. 3-prong plug to prevent static electricity accumulation. Fast and powerful polishing for clearcoat finishes. Lock-on button for continuous use operation. Shown with optional wool bonnet (743403-A).
This new and exciting tool enables precision cordless engraving anywhere by anyone from professional technicians and mechanics to homeowners and DIYers. Users can protect all types of valuables with identifying markings and even perform delicate personalization of items. Designed in-house by Generals engineering team (Patent Pending), the engravers powerful 20,000 RPM motor is powered by just two AAA batteries and enables engraving in glass, metal, ceramic and plastic. An aluminum body offers superior durability and the one-of-a-kind tri-lobe ergonomic grip provides the ultimate in ...
Turn your Dremel® rotary tool into a powerful cutting machine with EZ Lock™ Fiberglass Reinforced Cut-Off Wheels. The EZ456B includes 12 fiberglass reinforced cut-off wheels designed to last 2X longer compared to the 426. The highly-durable cut-off wheels feature a 1-1/2 In. (38.1 mm) wheel diameter and 1/16 In. (1.1mm) thick blade making it ideal to cut, groove, and trim all types of metal including hardened steel. Perfect for projects like cutting bolt heads, reslotting damaged screws, cutting sheet metal, or trimming metal rods. The cutting discs are also ideal for delicate ...
Ideal for edge, bevel, curved, shape, and contour sanding, it gives woodworkers the power and control needed for any job. The JET® Black performance-coated cast iron table enhances visibility, reduces friction, and eliminates waxing or polishing, ensuring smooth workpiece movement. With a 4" dust port for efficient dust removal, an adjustable outer drum support table for precise contour sanding, and a durable steel fence for strength, this sander is built to last. The oscillating feature reduces heat build-up, extending belt life, while the 90° tilting sanding head allows for ...