Fryers
Certifications
Length
Material
Width
Height
Capacity
Color
Price
Tons
Width
6-1/2 in
Depth
6-1/2 in
Material
Stainless Steel
Vulcan LG300-2, Freestanding Gas Fryer, 35-40 lb Oil Capacity, 90,000 BTU, Propane, S/S
Width
15-1/2 in
Height
36-1/4 in
Depth
30-1/4 in
Material
Stainless Steel
Vulcan LG400-1, Freestanding Gas Fryer, 45-50 lb Oil Capacity, 120,000 total BTU, Natural Gas , S/S
Width
15-1/2 in
Height
36-1/4 in
Depth
30-1/4 in
Material
Stainless Steel
Width
13 in
Height
11 in
Depth
9 in
Material
Stainless Steel
Vulcan LG500 Freestanding Gas Fryer, 65-70 lb Oil Capacity, 150,000 total BTU, Natural Gas, S/S
Width
15-1/2 in
Height
36-1/4 in
Depth
30-1/4 in
Material
Stainless Steel
Width
8-3/10 in
Height
9-1/2 in
Depth
6 in