Commercial Grills & Smokers
Brand
Weight Range (Lbs)
Width
Material
Height
Color
Price
Related Products
Sneeze guard for use with Benchmark USA 10 dog roller grill. Clear plastic provides clear and appetizing view of products. Easy installation and a necessary sanitary and hygienic addition to your operation. Contact us with any questions about sneeze guard and Hotdog machine fitment combinations. Price is for the sneeze guard ONLY. Sneeze guards provide food safety while maintaining clear visibitilty. The use of an acrylic shield complies with health codes (verify your local requirements) and helps protect the food from contaminatnts and foreign matter. DO NOT use Ammonia glass cleaners, ...
Vulcan MSA48-101, Heavy-Duty Flat Top Griddle/Grill, Natural Gas Features: 27,000 BTUs per 12" section, U-shaped steel burners 48" w x 24" d griddle plate Fully welded stainless and aluminized steel chassis frame with one drawer Mechanical snap-action thermostatic controls 1" thick polished steel griddle plate 1 supervised pilot safety valve for every 2 burners; valve will completely shut off gas to pilot and burners if pilot extinguishes or gas supply is interrupted Heavy duty flat top enables breakfast to dinner functionality Cool bull nose design keeps the grill front rail cool to the ...
Vulcan MSA48-102, Heavy-Duty Flat Top Griddle/Grill, Propane Features: 27,000 BTUs per 12" section, U-shaped steel burners 48" w x 24" d griddle plate Fully welded stainless and aluminized steel chassis frame with one drawer Mechanical snap-action thermostatic controls 1" thick polished steel griddle plate 1 supervised pilot safety valve for every 2 burners; valve will completely shut off gas to pilot and burners if pilot extinguishes or gas supply is interrupted Heavy duty flat top enables breakfast to dinner functionality Cool bull nose design keeps the grill front rail cool to the ...
Cook your customers favorite pizza's fast & easy! Perfect for Bars, Café's, Breakrooms, Convenient Stores & Concessions Stands! Heats up to 600°F (315°C); dual independently controlledheating elements 60-minute timer with bell includes "Stay On" feature Pizza tray handle folds for storage Includes crumb tray Easily fits a pizza up to 12" diameter One year parts and labor warranty
Stir-fry, reduce sauces, melt chocolate and more with the Waring® STEP-UP Double Induction Range. Independent front and rear controls allow adjustable temperatures with 12 settings from 120°F to 500°F. The step-up design keeps both burners within safe and easy reach. This range is lightweight with a single induction footprint, making it perfect for small kitchens with limited counter space.