Griddles
Material
Width
View All Width
Height
View All Height
Color
Price
Most Relevant
Compare
1
1
Free Shipping
Ships in 5 Business Days
Width
24 in
Depth
20 in
Height
11 in
Compare
1
1
Free Shipping
Ships in 5 Business Days
Width
48 in
Depth
31 in
Height
17-5/16 in
BTU
120000
Compare
Vollrath® Cayenne 18" Manually Controlled Gas Griddle, 40719, 28000 BTU, 18" X 27" X 16"
Model #: WBB1226506
1
1
Free Shipping
Ships in 5 Business Days
Width
18 in
Depth
27 in
Height
16 in
BTU
28000
Compare
1
1
Free Shipping
Ships in 5 Business Days
Width
48 in
Depth
31 in
Height
17-3/8 in
BTU
120000
Compare
1
1
Free Shipping
Ships in 3 Business Days
Width
48 in
Depth
31-1/2 in
Height
15-1/4 in
BTU
81000
Compare
1
1
Ships in 5 Business Days
Width
70 in
Depth
28 in
Height
43-1/2 in
BTU
129000