Power Grinders
Grinders are versatile power tools for shaping, polishing, and grinding tasks in industrial and workshop settings. These tools are designed for durability and precision, making them ideal for working on metal, concrete, or other materials. Grinder tools feature ergonomic handles, adjustable guards, and other safety features to enhance the overall user experience.
Voltage
View All Voltage
Brand
View All Brand
Length
View All Length
Height
View All Height
Capacity
View All Capacity
Color
View All Color
Price
View All Price
Tons
View All Tons
Most Relevant
Compare
1
1
Free Shipping
Ships Same Day
Voltage
12 V
No Load Speed
0 – 24,500 RPM
Size
1/4 in
Lock On
No
Compare
1
1
Free Shipping
Ships Same Day
Voltage
12 V
Compare
DeWALT DWE4222N 11 Amp Corded 4.5 in. Small Angle Paddle Switch Angle Grinder w/ Brake & No-Lock On
Model #: WB702200
1
1
Free Shipping
Available on or around 11/27/2024
Voltage
120 V
No Load Speed
11,000
Size
4-1/2 in
Lock On
No
Compare
1
1
Ships in 3 Business Days
Voltage
20 V
No Load Speed
9000 RPM
Size
4-1/2 in
Lock On
No
Compare
1
1
Free Shipping
Available on or around 11/16/2024
Voltage
120 V
No Load Speed
11,000 RPM
Size
4-1/2 in
Lock On
Yes
Compare
Makita® 6" SJS Cut-Off Angle Grinder, 9566CV, 12 Amp, 4,000-9,000 RPM, Var. Speed, 5/8"-11
Model #: WBB246961
1
1
Free Shipping
Ships Same Day
Voltage
120 V
No Load Speed
4,000 - 9,000 RPM
Size
6 in
Lock On
Yes