Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Pipe Location & Inspection

Pipe locators and inspection tools allow for the inspection and viewing of underground pipes to collect accurate information. They are lightweight and compact, ensuring easy transport across worksites. Durable construction holds up against heavy duty use in environments such as construction zones and excavation projects.
34 Results

Availability

Free Shipping

Special Price

Type

View All Type
View All Length
View All Height
View All Color
34 Results
Compare
1
1
$829.00
Ships within 1 Business Day

Height

14 in

Width

10 in

Compare
SALE
1
1
$1,079.00was $1799.00
Save $720.00 (40%)
Ships Same Day

Includes

Amplifier, Headphones, Sensor, A/C Power Adapter & Shoulder Strap

Compare
BESTSELLER
1
1
$3,049.00
Free Shipping
Ships Same Day

Series

Gen-Ear LE

Includes

Amplifier w/Mute Button, Headphones, Ground Sensor, Probe Bars (3), Magnet, Soun

Height

13-1/2 in

Width

20 in

Compare
Clearance
1
1
$665.00was $1199.00
Save $534.00 (45%)
Ships Same Day

Series

3188D

Includes

Battery Pack, Wall Adapter, & Video Cable

For Use with Pipe Size

2 to 4 in

Video Resolution

800 x 400

Compare
1
1
$7,899.00
Free Shipping
Ships in 3 Business Days

Series

SeeSnake

For Use with Pipe Size

1.5 - 8 in

Video Resolution

656(H) x 492(V)

Height

23-1/2 in

Compare
1
1
$13,749.00
Ships in 10 Business Days

Series

Gen-Eye USB-P

For Use with Pipe Size

3 to 10 in

Height

59 in

Width

18-1/2 in