Machine Dies & Die Heads
Availability
Brand
Type
Pipe/Tube Size
Price
Related Products
Ideal for plumbers, maintenance workers, and homeowners alike, the Global Industrial™ Electric Auto-Feed Handheld Drain Cleaner puts drain cleaning control in the palm of your hand. This lightweight, versatile machine unclogs and cleans small pipes from 3/4" to 3" in diameter, making it suitable for sinks, toilets, bathtubs, and other commonly used fixtures in commercial and residential settings. A powerful, adjustable speed drill is designed for easy maneuverability of curved pipes, boasting 0-500 RPM for fast, lasting results. Automatic feed function allows users to control the ...
Suitable for restrooms and kitchens in commercial and residential settings, the Global Industrial™ Electric Handheld Drain Cleaner makes easy work of clearing and unclogging small drains in bathtubs, toilets, and other common plumbing fixtures. Lightweight and versatile ― and packaged in a convenient tool box for ease of storage and use ― this handheld drain cleaner comes with 3 cleaning cables preinstalled in the drums, allowing plumbers, maintenance workers, and homeowners alike to quickly switch between different drums for a variety of applications. A powerful, adjustable speed ...
Standout Features: ✓ Extra cutting wheel and brushes included. ✓ Die Head: Automatic opening style 815A. ✓ Plastic carrying case for standard HS die storage. Achieve a precise cut with the Global Industrial™ Electric Pipe Threading Machine with Automatic Die Head. It features a threading speed of 38 RPM and hammer type chuck with replaceable, rocker-action jaw inserts. It is equipped with a through-the-head oiling system with an integral oil reservoir, which is self-priming with a constant-flow. ETL listed. 1 Year Limited Warranty. Universal type motor: ...
1/2" - 2" NPT, 115V, 25 -60 Hz 300 Compact shown with Model 250 Folding Wheel Stand Heavy-Duty proven performance Lightweight, portable design Fast transporting and set-up Self-contained oil system with adjustable flow control Versatility for threading and grooving Motor Control: Heavy duty rotary FOR/OFF/REV with integral foot switch Chuck: Hammer-type with replaceable, rocker-action jaw inserts Oiling System: Through-the-head, with integral oil reservoir, self-priming, constant-flow, gerotor pump Cutter: Model 360, roll-type cut off, self-centering, full-floating Reamer: Model 344, ...
Compact, lightweight design. One-piece aluminum housing. Two easy-to-use carrying handles. Integral foot switch hanger. Powerful motor and transmission. Through die head oiling. Adjustable oil flow control. Approved by CSA to CSA and UL standards (115V only) Specifications Pipe Capacity: 1/4"-1 1/2" (6mm-37mm). Bolt Capacity: Bolt: 5/16"-1" (6mm-25mm). Motor: 1/2 HP universal motor 50/60 Hz. Motor Control: ON/OFF heavy duty switch and integral foot switch. Spindle Speed: 44 RPM right hand operation. Front Chuck: Hammer type with replaceable rocker action jaw inserts. Rear Centering ...