Deck Lights
Brand
Package Quantity
Material
Depth
Width
Height
Style
Price
Depth
3 in
Size Type
1
Package Quantity
1
Width
3-1/4 in
Depth
1 in
Size Type
1
Package Quantity
1
Width
4-1/2 in
Related Products
The Aquamate utilizes solar radiation to distill and collect pure drinking water from the sea or any impure water source. The Aquamate produces roughly 0.5-2 liters of water per day and has been used by Civilian and Military services around the world for over 50 years. An ideal addition to the grab bag for any ocean going yachtsman. NSN#: 4610-99-553-9955 ISO standard: 9002 Suggested for: Grab bags, ocean going vessels and EMPREP Storage Size: 26x 23x 7cm (10x 9x 3") Weight: 1075gms (2.3 lbs.) Water produced: 0.5-2 liters Easy to tear pouch Easily inflated by mouth Pure drinking water ...
Carbon mound rod kits are designed to be used in conjunction with the Echomax Inflatable Radar Reflectors EM03IM. The carbon rods can be packed into the life raft with the radar reflector and used in a life raft during times of distress. Kit includes: 3 carbon rods 60cm (11.8") and weigh 227gms (8oz).
Echomax EM180 passive radar reflector. The EM180 passive radar reflectors is considered a rigid radar reflector due to the robust Polyethylene case and is suitable for deck/mast mounting or halyard suspension and are available from stock in white. All Echomax passive reflectors are made with the patented stacked symmetrical array. The patented stack design offers the most reflected radar surface area no matter the pitch or roll of the vessel, always offering a right angle corner return to the ship's radar. The arrays are manufactured under tight tolerance controls of +/- 10 degrees for ...
Folds down neatly to pocket size and is an ideal addition to the grab bag for emergency use. The EM230i is made with DuPont metallized, lacquered and spun bonded fabric with a PVC casing, which means greater visibility. The EM230i inflatable radar reflector exceeds the 10M2 mark set forth by the ISAF, ORC and RORC. Each EM230i has a certified QinetiQ Linear DiaGram which is required by all races and race officials. The EM230iM meets the WCC, ISAF and RORC offshore rules. The EM230i can be mounted from halyards or with optional three piece carbon rod kit. Suggested for: Racers, dinghy or ...
The EM305PE passive radar reflectors is considered a rigid radar reflector due to the robust Polyethylene case and is suitable for deck/mast mounting or halyard suspension and are available from stock in white. All Echomax passive reflectors are made with the patented stacked symmetrical array. The patented stack design offers the most reflected radar surface area no matter the pitch or roll of the vessel, always offering a right angle corner return to the ship's radar. The arrays are manufactured under tight tolerance controls of +/- 10 degrees for maximum return. Echomax outperforms ALL ...