Ice Scrapers & Snow Brushes
Availability
Brand
Type
Style
Price
Related Products
OLFA® 1086530 1" Multi-Purpose Scraper OLFA® Sharp Edge Scrapers. These handy scrapers feature high-quality 21/3" stainless steel blades, and strong, Acetone resistant handles to efficiently tackle most conventional jobs. Stainless steel blades offer better protection against rusting for longer use. Excellent for removing dried substances from work tops, glass cleaning prior to window film applications, Gasket removal and more. Features: Stainless steel blade is integrated into the handle and is not replaceable Polypropylene acetone-resistant handle Symmetrical shape for right- and ...
Ideal for scraping soil off windows and floors. Equipped with a 4'' double-sided carbon steel blade; razor edge for scraping tape and paint; blunt edge for stucco, cement, etc. Ergonomic handle eliminates discomfort during use. Equipped with a durable plastic sheath; eliminates potential safety hazard when not in use. Hanger hole for easy storage. Long handle provides extra power for scraping heavy duty soil.
Material: Stainless Steel Length: 5-11/16" | 144 Mm Width: 1-3/4" | 44 Mm Type: Double Edged | 9/32" X 9/16" (7mm X 14mm) Slotted Holes Screw Centers: 3-5/8" | 92 Mm
Make the job go faster and easier with NEMCO®'s unique scraper design for left- or right-handed use. Special, ergonomic shape puts more pressure on the blade for better results. Constructed of heavy-duty cast aluminum with long-lasting stainless steel blade. Replacement blades fit most other brands.
This plastic scraper has a rigid, chisel-edged, triangular blade that is tapered and fans out to a width of 11.1cm (4-3/8"). The handle is shaped for a comfortable and secure grip. Made from white polypropylene that complies with FDA requirements for direct contact with foods, drugs, and cosmetics, it is steam autoclavable at 121°C (250°F).