Sight Glasses
Aluminum Fluid Level Sight w/ ESG Glass w/o Reflector - M16 x 1.5 Thread - J.W. Winco R21/B
Height
7.5mm
Across Flats
.79" (20mm)
Thread Size
M16 x 1.5 in
Diameter
22mm
Brass Fluid Level Sight Glass w/o Reflector - M27 x 1.5 Thread - J.W. Winco 270XOD4/B
Height
8mm
Across Flats
1.18" (30mm)
Thread Size
M27 x 1.5 in
Diameter
32mm
Aluminum Fluid Level Sight Glass w/o Reflector - G 1-1/4" Pipe Thread - J.W. Winco R09/B
Height
.35"
Across Flats
1.81" (46mm)
Thread Size
G 1-1/4 in
Diameter
1.97"
Aluminum Press Fit Fluid Level Sight Glass w/ Indicator - Fits 58mm (2.28") Bore - J.W. Winco RD3/B
Height
5.5mm
Diameter
45mm
Sight Glass Body Material
Aluminum
Sight Glass Material
Plexiglass (PMMA)
Brass Fluid Level Sight Glass w/ Reflector - M16 x 1.5 Thread - J.W. Winco 160FOD2/A
Height
7.5mm
Across Flats
.79" (20mm)
Thread Size
M16 x 1.5 in
Diameter
22mm
Brass Fluid Level Sight Glass w/ Reflector - M27 x 1.5 Thread - J.W. Winco 270XOD4/A
Height
8mm
Across Flats
1.18" (30mm)
Thread Size
M27 x 1.5 in
Diameter
32mm