Quick Connect Couplings
Type
Interchange
Brand
Max Operating PSI
Material
Color
Price
Max Operating PSI
290 psi
Connection Configuration
1" Female NPT
Made in the USA
No
Nominal Flow Diameter
19mm in
Max Operating PSI
290 psi
Connection Configuration
1" Female NPT
Made in the USA
No
Nominal Flow Diameter
19mm in
Cejn® Euro High Flow Interchange Safety Coupling 1/4" Body Size 1/4" Female NPT - Pkg Qty 10
Max Operating PSI
232 psi
CFM
80.8 CFM
Connection Configuration
1/4 Female NPT
Interchange
Euro High Flow (1/4)
Cejn® Euro High Flow Interchange Safety Coupling 1/4" Body Size 1/4" Male NPT - Pkg Qty 10
Max Operating PSI
232 psi
CFM
80.8 CFM
Connection Configuration
1/4 Male NPT
Interchange
Euro High Flow (1/4)
Cejn® Nickel-Plated Brass Non-Drip Coupling, 1/2" Body Size, Blue Color Ring, NBR Seals - Pkg Qty 5
Max Operating PSI
290 psi
Connection Configuration
1/2" Female NPT
Made in the USA
No
Nominal Flow Diameter
9 mm in
Max Operating PSI
232 psi
CFM
80.8 CFM
Connection Configuration
1/4 Male NPT
Interchange
Euro High Flow (1/4)