Masonry Hammers
Availability
Brand
Type
Length
Height
Price
Related Products
Stanley® Stanley STHT51511 Fiberglass Rip Claw Hammer, 16 oz. The Stanley STHT51511 16Oz rip claw fiberglass hammer features a fiberglass core which adds strength and durability in the handle. This fiberglass also reduces vibrations and provides the 'feel of wood'. it has an exclusive rim temper that reduces incidences of chipping or spalling, with a forged high-carbon steel head for long life and durability. An ergonomic comfort grip features a ribbed surface and flared end to provide a firm grip and reduce slippage. The yellow-colored shaft offers easy product visibility. Designed as a ...
Stanley® 51-616, Hickory Handle Nailing Hammer Curve Claw, 16 oz. Forged heat-treated steel head for increased durability. Black finished head. Wood handle is lightweight and absorbs vibrations. Double wedge head-to-handle assembly for extremely secure fit. Rim tempered face reduces incidences of chipping or spalling.
ABC Hammers ABC3BFS 3 lb. Non-Sparking Brass Hammer, 8" Fiberglass Handle Features: Non-sparking: For safe use near combustible materials Non-marring: Helps absorb impact and helps reduce work damage where surface protection is critical Fiberglass handle: High visibility yellow in color and ergonomically designed to help prevent injury from repeated use. Cushion grips provide a non-slip grip and maximum comfort while striking. Shoulder protector design prevents breaking during overstrike Made in USA
Stanley® 51-508, FatMax® Jacketed Graphite Hammer Rip Claw, 20 oz 70% larger strike face for improved striking accuracy. Jacketed graphite core adds strength and durability in the handle, reduces vibrations and provides the "feel of wood". Overstrike protection helps prevent damage to the handle. Exclusive rim temper reduces incidences of chipping or spalling. Ergonomic comfort grip features a ribbed surface and flared end to provide a firm grip and help reduce slippage. Flared end on grip helps to prevent haer from slipping out of user's hand.
DeWalt Large Hammer Dust Extraction, DWH050K, Hole Cleaning Features Two Interchangeable driling heads for optimum dust removal. One for holes up to 1-1/2" and one for holes up to 2" Tough Rubber Seal allows for adhesion to most masonry surfaces Two Hole Cleaning Nozzles Match nozzle to hole size for optimal hole cleaning. Fits DW Universal Hose Connector which allows for quick connection to hose & swivel capability Includes: 5/16" Hole Cleaning Tube, 9/16" Hole Cleaning Tube, 1-1/2" Hole Drilling Head Attachment, 2" Hole Drilling Head Attachment, Dust Extractor Body and Case