Epoxy Dispensers
Availability
Brand
Type
Color
Price
Color
White
Size
.84 Oz. (25ml) Syringe, Carded
Color
White
Size
.84 Oz. (25ml) Syringe, Carded
Related Products
Variable temperature control allows for adjustment of the heat settings Built-in overload protection shuts the heating element down and prevents burn up Built-in hang ring adds a convenient storage feature Built-in innovative kickstand support provides greater stability and prevents tip over Cord Protector keeps the cord from tearing away from the housing Ergonomic comfort grip provides greater comfort for long hours of use Separate Internal Components allows maintenance on both the motor and the heating element Lightweight and Compact design weighs only 2.1 lbs Manufacturers Warranty 90 ...
Multi-purpose heat gun with cool air stage and choice of 2 temperature settings for convenient hand-held or bench work. STEINEL's exclusive DuraTherm™ heating element ensures long life and even heat. For shrink wrapping, activating adhesives, softening compounds, window tinting, bending plastics and other applications requiring long life and even heat. Features: 3 Stage Switch Duratherm™ Heating Element Sleek, balanced design for comfortable long-term use Non-Slip Soft Stand
Cutting-edge technology for perfect results: The HG 2320 E generates an impressive 1,600 watts of power and delivers hot air between 120 and 1,200°F. Temperature is very easy to control via toggle, giving you absolute precision. Together with the residual heat indicator, the LCD information display ensures additional certainty while the four individually selectable and customizable programs provide maximum flexibility. At the same time, all tool settings can be locked using the LOC function to rule out any accidental changes. In conjunction with the various push-on nozzles from the range ...
Would you like the freedom to bend plastics, dry materials, strip paint, heat materials, and mount over machinery? Master Appliance has the ultimate solution for you in stock. The Master Appliance flow heat blower features a brushless motor for quiet, continuous duty operation and produces a high volume of hot air for demanding industrial applications. Thanks to a high airflow output at 47 CFM, this industrial heat blower out performs the competition. Each model comes with a 90-degree adjustable stand, so you can use it in any position or mount it on your equipment for continuous heat. ...
Introducing the New Master "D-Series" Heat Gun: The most durable, long-lasting heat gun of its kind. The new Master Appliance D Series industrial heat guns are a part of an extensive history of high end, heavy duty, professional heat guns engineered and assembled by the Master Appliance Heat Tool experts at their Wisconsin, USA headquarters. The die cast aluminum housing D-Series HG heat gun exceeds industry standards for performance, reliability and reparability. Delivering 2X PLUS motor run life from a powerful high-speed universal motor, industry best 27 CFM airflow at 3400 fpm, ...