Compressor Motors & Pumps
Pump Type
Brand
Length
Height
Color
Price
Horsepower
6.5-11.0 HP
Max PSI
175 psi
Pump Type
K452
Horsepower
10 HP
Max PSI
175 psi
Pump Type
Two-Stage
Horsepower
5 HP
Max PSI
135 psi
Pump Type
Single-Stage
LP Compressor L800056, Model LPSS7538, Single-Stage Compressor Pump, 2 Cylinder, 1-2.5 HP
Horsepower
1-2.5 HP
Max PSI
155 psi
Pump Type
Single-Stage
LP Compressor L800055, Model LPSS7550, Single-Stage Compressor Pump, 2 Cylinder, 1.5-4 HP
Horsepower
1.5-4 HP
Max PSI
155 psi
Pump Type
Single-Stage
California Air Tools SP-9421-22060 2 HP, 220V, 60Hz Ultra Quiet & Oil-Free Air Compressor Motor
Horsepower
2 HP