Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Valves

Hydraulic valves are designed to control the flow of liquid and to ensure the proper functioning of hydraulic systems for processing, plumbing, and more. They're constructed from durable materials, ensuring resilience to high-pressure environments and long-lasting dependibility. Typically used in heavy machinery, construction equipment, manufacturing systems, and industrial applications, valves facilitate precise control over hydraulic operations.
226 Results

Type

Brand

Length

View All Length

Material

View All Height
View All Price
226 Results
Compare
BESTSELLER
1
1
$119.95
Ships in 2 Business Days

Port Size

1-1/16-12 in

Max PSI

Up To 5800 psi

Compare
2
2
Minimum purchase quantity is 2
$41.95
Ships in 5 Business Days

Port Size

1/4 NPTF in

Max PSI

7250 psi

Compare
1
1
$58.95
Ships in 5 Business Days

Port Size

3/8 NPTF in

Max PSI

5800 psi

Compare
3
3
Minimum purchase quantity is 3
$24.50
Ships in 5 Business Days
Compare
1
1
$57.95
Ships in 5 Business Days

Port Size

1/4 NPTF in

Max PSI

783 PSI psi

PSI

261 PSI psi

Valve Size

2 mm in

Compare
1
1
$109.95
Ships in 5 Business Days

Port Size

1 NPTF in

Max PSI

459 PSI psi

PSI

153 PSI psi

Valve Size

25 mm in