Valves
Hydraulic valves are designed to control the flow of liquid and to ensure the proper functioning of hydraulic systems for processing, plumbing, and more. They're constructed from durable materials, ensuring resilience to high-pressure environments and long-lasting dependibility. Typically used in heavy machinery, construction equipment, manufacturing systems, and industrial applications, valves facilitate precise control over hydraulic operations.
Height
View All Height
Price
View All Price
Most Relevant
Compare
1
1
Ships in 2 Business Days
Port Size
1-1/16-12 in
Max PSI
Up To 5800 psi
Compare
Buyers 2-Port High Pressure Ball Valve, Hbvs025, 7250 Max Pressure, 1/4" Nptf - Min Qty 2
Model #: WBB922736
2
2
Ships in 5 Business Days
Port Size
1/4 NPTF in
Max PSI
7250 psi
Compare
1
1
Ships in 5 Business Days
Port Size
3/8 NPTF in
Max PSI
5800 psi
Compare
1
1
Ships in 4 Business Days
PSI
1000-2000 psi
Compare
Aignep USA Fluidity 03F Hung Diaphragm Solenoid Valve, 2/2 NC, NBR Seal, 1" NPTF, 25 mm, 24V DC
Model #: WBB2681842
1
1
Ships in 5 Business Days
Port Size
1 NPTF in
Max PSI
360 PSI psi
PSI
120 PSI psi
Valve Size
25 mm in
Compare
3
3
Ships in 5 Business Days