Cylindrical Roller Bearings
Bore Diameter
45 mm
Oil Max Speed
7500 rpm
Diameter
100 mm
Radial Clearance
C3
Bore Diameter
45 mm
Oil Max Speed
9000 rpm
Diameter
85 mm
Radial Clearance
C3
NACHI Double Sealed Sheave Bearing E5028XNNTS1, Without Snap Rings & Coating, 140MM Bore, 210MM OD
Bore Diameter
140 mm
Diameter
210 mm
Radial Clearance
0.065 to 0.130 mm
Grease Max Speed
700 rpm
NACHI Double Sealed Sheave Bearing E5020XW33NNTS1, Less Snap Rings & Coating, 100MM Bore, 150MM OD
Bore Diameter
100 mm
Diameter
150 mm
Radial Clearance
0.065 to 0.115 mm
Grease Max Speed
1,000 rpm
Bore Diameter
20 mm
Oil Max Speed
18000 rpm
Diameter
47 mm
Radial Clearance
Normal
Bore Diameter
110 mm
Oil Max Speed
3800 rpm
Diameter
200 mm
Radial Clearance
C3