Page 182 - tmp
P. 182

PORTABLE
      GENERATORS

      Portable generators allow for
      flexibility in a wide variety of
      functions whether at home, on
      the jobsite, away, or in remote
      areas.  In case of an emergency,
      portable generators can provide
      critical backup power for your
      home or small business in order
      to minimize downtime. Contractors
      enjoy the flexibility portable                         SG716176
      power brings to the jobsite. We                                                 SG716174
      offer a wide variety of  brands   SG716173         Model   Item #  Description                     Price
      and  outputs  within  our  selection       SG716173  32263296  3000 Watts, Portable Generator, Gasoline, Electric/Recoil Start, 120V  $626.00
      that allow for  great flexibility.         SG716176  32263301  2800 Watts, Inverter Generator, Gasoline, Recoil Start, 120V  747.00
      All generator sales are final.             SG716174  32263297  6500 Watts, Portable Generator, Gasoline, Electric/Recoil Start, 120/240V  919.00
           WATER &                                         NEXEL COMPACT REFRIGERATOR
       TRASH PUMPS                                                                       Nexel energy efficient  counter-
                                                                                                      ®
                                                                                         top fridge offers 1.7 Cu. Ft. of
                                                                                         refrigeration in a convenient,
                                                                                         compact space. Perfect size
                                                                                         for offices, studio apartments
                                                                                         and student dorm rooms –
                                                                                         anywhere space is limited.
                                                                                         Refrigerator includes half width
                                                                                         freezer, temperature control
                                                                                         dial, removable wire shelf, door
                                                                                         bottle storage & drip tray. Model
                                                                                         has reversible door swing for
                                                              Model  Price               left or right hand opening.
                                                SG761204     SG242944  $110.00           Overall dimensions 17 1 /2”W x
                                                                                         19”D x 19 1 /2”H.
                       SG761202
      Water & Trash Pumps are great for general purpose use, high pressure water transfer, and   NEXEL 1000 WATT
      flood recovery applications. Pumps are powered by reliable United Power engines and are
      protected by low oil shut down guard. These heavy-duty pumps have corrosion resistant   COMMERCIAL MICROWAVE
      seals and a durable cast iron impeller on 2”, 3”, and 4” models. Trash pumps are designed
      to handle up to 1” solids.                                                  Commercial 1000W microwave is ideal for quick
                         Discharge   Lift                                         and efficient  heating of soups, sandwiches,
       Style  Output”  HP  GPM  Head ft.  Engine     Model   Price                prepackaged meals, and beverages. Use in
       Water   2  7  158   92    UP170,208CC  SG761202  $230.00                   kitchens, break rooms, convenience stores, and
       Water   3  7  264   85    UP170,208CC  SG761203  272.00                    more. Heavy duty stainless steel construction
       Trash   2  7  158   85    UP170,208CC  SG761204  410.00                    accommodates high traffic environments.
       Trash   4  14  458  85    UP190,420CC  SG761205  815.00                    Includes a dial control, 6 minute timer, and sturdy
                                                                                  grab & go door handle. Automatic cool down fan
      NEXEL MOBILE                                                                runs for 60 seconds after each use to prevent
                                                                                  overheating.  Accommodates 12” platters. ETL
                                                                                  certified. 115V. 1 Year Limited Warranty.
      TRANSPORT                                            Brand  Controls  Cu. Ft.   W” x  D” x H”    Model     Price
      RACKS                                                Nexel   Dial    0.9   20 /8 x 17  x 12¼  SG242942  $196.00
                                                                                   1
                                                          ANALOG AND DIGITAL WALL CLOCKS
                                                                                  Oversized Clock has a large number
                                                                                  display.  Basic Wall  Clocks have reliable
                                                                                  quartz movement.  Radio Controlled
      Nexel Transport racks                                                       Clocks  are controlled automatically so
      are  made  of  aluminum                                                     you never have to manually set your
      for long lasting durability                                                 clock.  Heavy Duty  Wall Clock features
      and corrosion resistance.                                                   2mm thick glass and is perfect for
      Choose either open or                                                       commercial facilities.  Double Sided
      enclosed racks for various                                                  Wall Clock shows on both sides for easy
      applications such as food                                                   viewing, in hallways and confined areas.
      processing & service,                                                       Digital Wall Clock displays large 4” easy
      bakeries,  hospitality,  SG242939    SG242940                               to read red digital numbers. Batteries
      catering, and more. Open                                SG695322    SG695321  sold separately.
      unit has 3” runner space and can accommodate 20 pans. Enclosed model includes               Size
      aluminum doors with lockable handle hasp (lock not included) & holds 40 pans. Both      Model  Description  Color  L” x H”    Price
      units have  4” rubber swivel casters; 2 with brakes provide easy & quick maneuverability.   SG695321  Oversized Wall Clock  Silver  20 x 20  $36.00
      Overall dimensions are 20 1 ⁄4”W x 26 5 ⁄8”D x 67 5 ⁄8”H. Trays are 18”W x 26”D x 1”H. 18 ga.   SG695322  Basic Wall Clock  Black  12 x 12  12.00
      aluminum with wire reinforced edges. Sold separately. NSF certified.  SG695323  Basic Wall Clock  White  12 x 12  12.00
                                                                                                 14 x 14
                                                                                                         23.00
                Description        Model      Price        SG695324  Radio Controlled Wall Clock  Silver  6 1 /4 x 3 3 /4   12.00
                                                                                         Black
                                                           SG695464
                                                                    Alarm Clock
                Open Rack/20 Pans  SG242939  $129.00       SG219103  Heavy Duty Wall Clock  Silver  15 x 15   29.00
                Enclosed Rack/40 Pans  SG242940  500.00    SG571285  Double Sided Wall Clock  Silver  15 x 15   52.00
                Aluminum Tray     SG242941   10.00         SG651250  Digital Wall Clock  Black   11 x 7 1 /4   82.00
      182
   177   178   179   180   181   182   183   184   185   186   187