Gas Pressure Washers
Type
Hose Length
Engine/Motor Type
Pump Type
Length
Color
Price
Simpson® Water Blaster Gas Pressure Washer W/ Honda Engine, 4200 PSI, 4.0 GPM, 3/8" Hose
Max PSI
4200 psi
Max Gallons per Minute
4.0 gal/min
Hose Length
50 ft
Pump Type
Triplex
Simpson® Industrial Gas Pressure Washer W/ Honda GX200 Engine & AAA Pump, 3000 PSI, 3.0 GPM
Max PSI
3000 psi
Max Gallons per Minute
3.0 gal/min
Hose Length
50 ft
Pump Type
Triplex
Simpson® Industrial Gas Pressure Washer W/ Honda GX200 Engine & AAA Pump, 3000 PSI, 2.7 GPM
Max PSI
2700 psi
Max Gallons per Minute
2.7 gal/min
Hose Length
50 ft
Pump Type
AAA
Simpson® Industrial Gas Pressure Washer W/ Honda GC190 Engine & AAA Pump, 2700 PSI, 2.7 GPM
Max PSI
2700 psi
Max Gallons per Minute
2.7 gal/min
Hose Length
50 ft
Pump Type
AAA
Max PSI
4200 psi
Horsepower
13.0 HP
Max Gallons per Minute
4.0 gal/min
Hose Length
50 ft
Simpson® PowerShot Gas Pressure Washer W/ Honda GX270 Engine, 4000 PSI, 3.5 GPM, 3/8" Hose
Max PSI
4000 psi
Max Gallons per Minute
3.5 gal/min
Hose Length
50 ft
Pump Type
Triplex