Sign Holders
Brand
Length
Material
Width
Height
Capacity
Color
Price
Height
7 in
Width
11 in
Material
Metal
Package Quantity
1
Width
1-1/4 in
Material
PVC
Package Quantity
1
Height
36 in
Width
24 in
Material
Acrylic
Package Quantity
1
The Global Display Solution Price Tag Holder For Double Wire Cooler Shelf, 28"L, Black, 50/Case
Height
1-5/16 in
Width
28 in
Material
PVC
Package Quantity
50
Global Approved 122013 Horizontal Wall Mount Sign Holder W/ Adhesive Tape, 8.5" x 14"
Height
14 in
Width
8-1/2 in
Material
Acrylic
Package Quantity
10
Width
7/16 in
Material
Steel
Package Quantity
1