Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CYBER WEEK SALE! SAVE 20% SITEWIDE. Use code CYBERWK20 at checkout. See Terms & Conditions.

Pegboards

Pegboards are perforated boards with regularly spaced holes that accommodate hooks, pegs, or attachments from which small tools, parts, and equipment are stored and displayed. They offer flexibility and durability in arranging tools, supplies, or equipment in workshops, garages, or retail spaces. Their adaptable design enables efficient organization and easy accessibility of items, promoting tidiness and maximizing space utilization.
1325 Results

Type

View All Type

Material

View All Material

Width

View All Width

Depth

View All Depth
View All Height
View All Color
View All Brand
View All Length
View All Price
1325 Results
Compare
BESTSELLER
1
1
$45.95
Ships within 1 Business Day

Width

36 in

Height

19 in

Depth

1/16 in

Material

Steel

Compare
1
1
$21.75
Ships within 1 Business Day

Width

18 in

Height

19 in

Depth

1/16 in

Material

Steel

Compare
1
1
$30.95
Ships within 1 Business Day
Compare
Clearance
1
1
$7.70was $9.00
Save $1.30 (14%)
Ships within 1 Business Day
Compare
1
1
$37.95
Ships within 1 Business Day

Width

36 in

Height

19 in

Depth

1/16 in

Material

Steel

Compare
1
1
$21.50
Ships within 1 Business Day

Width

18 in

Height

19 in

Depth

1/16 in

Material

Steel