Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Level Alarms & Gauges

Drum level alarms and gauges monitor the level of liquid content inside drums. Alarms and gauges constantly monitor and measure overfill with visual and audible signals, helping to avoid costly spills and other hazards.
63 Results

Availability

Free Shipping

Type

View All Type

Brand

View All Length
View All Material
View All Width
View All Height
View All Price
63 Results
Compare
BESTSELLER
1
1
$259.95
Ships within 1 Business Day

Material

Polypropylene

Height

2-1/2 in

Width

1-7/8 in

Length

19 in

Compare
BESTSELLER
1
1
$289.95
Ships in 7 Business Days

Material

Polypropylene

Height

2-1/2 in

Width

1-7/8 in

Length

49 in

Compare
1
1
$89.95
Ships in 14 Business Days

Material

Aluminum Bushing, Galvanized Steel Rods, Nitrophyl Float

Thread

3/4 NPT in

Height

32 in

Compare
1
1
$289.95
Ships within 1 Business Day

Material

Polypropylene

Height

4 in

Width

7 in

Length

19 in

Compare
BESTSELLER
1
1
$375.95
Ships in 7 Business Days

Material

Polypropylene

Height

21-5/16 in

Max Working Depth

10"

Width

9 in

Compare
BESTSELLER
1
1
$235.95
Ships within 1 Business Day

Material

Polypropylene

Height

2 in

Width

3 in

Length

19 in