Cleaning Brushes
Diameter
Size
Type
Length
Material
Width
Depth
Height
Color
Style
Price
Carlisle Swivel Head Grout Line Brush, Nylon Bristle 7-1/2", Black - 36532003 - Pkg Qty 12
Color
Black
Bristle Material
Plastic
Width
1 in
Material
Nylon
Color
White
Bristle Material
Nylon
Width
5-1/2 in
Material
Nylon Bristle
Carlisle Sparta Spectrum Flare Head Tank & Kettle Brush w/Nylon Bristles 5-1/2" X 7-1/2" - 4004000 - Pkg Qty 12
Color
White
Bristle Material
Plastic
Width
5-1/2 in
Material
Nylon
Color
Red
Bristle Material
Plastic
Width
10 in
Material
Plastic
Color
Black
Bristle Material
Polyester
Width
2-39/64 in
Material
Polypropylene /Stainless Steel (Staples)
Rubbermaid® 10" Bi-Level Plastic Deck Scrub Brush W/ Polypropylene Fibers, Blue - RCP6337BLU - Pkg Qty 6
Color
Blue
Bristle Material
Plastic
Width
2 in
Material
Plastic