Pants & Overalls
Class
Brand
Gender
Material
Color
Price
CARBON ARMOUR™ Silvers 19 oz. Aluminized Pants, XL T45NLXLX32
Size
XL
Material
Aluminized OPF/Para-Aramid
Gender
Unisex
Package Quantity
1
CARBON ARMOUR™ Silvers 19 oz. Aluminized Pants, 2XL T45NL2XLX32
Size
2XL
Material
Aluminized OPF/Para-Aramid
Gender
Unisex
Package Quantity
1
Ergodyne GloWear 6472 Insulated Bib Overalls, 300D Oxford Shell, Polyester, L, Black
Size
L
Material
Polyester
Gender
Unisex
Pyramex® RWB46 Insulated Winter Bib Pants, L, Hi-Vis Lime
Size
L
Material
Oxford Polyester
Gender
Unisex
Package Quantity
1
RefrigiWear® ErgoForce® Men's Waterproof Low Insulated Bib Overalls, Large, Black
Size
L
Material
Polyester
Gender
Men
Nomex® IIIA Flame Resistant Premium Coverall CNB2, Navy, 4.5 oz., Size 40 Regular
Size
40
Material
93 Percent Nomex Aramid, 5 Percent Kevlar Aramid, 2 Percent Other Fiber
Gender
Men's
Package Quantity
1