Nylon
Push to Connect Tube Fitting - Nylon Plastic - 90 Degree Elbow Adapter - 6mm Tube OD x 1/8" NPT Male
For Tube OD
6mm
Connector Type A x B x C x D
Tube x Male NPT
Pipe Size
1/8 in
Thread Type
NPT Male
Push to Connect Tube Fitting - Nylon Plastic - Straight Adapter - 6mm Tube OD x 1/8" NPT Male
For Tube OD
6mm
Connector Type A x B x C x D
Tube x Male NPT
Pipe Size
1/8 in
Thread Type
NPT Male
For Tube OD
1/4"
Connector Type A x B x C x D
Tube x Tube x Tube
Material
Nylon
For Tube OD
3/8"
Connector Type A x B x C x D
Tube x Tube x Tube
Material
Nylon
Push to Connect Tube Fitting - Nylon Plastic - Bulkhead Elbow Connector - 6mm Tube OD
For Tube OD
6mm
Connector Type A x B x C x D
Tube x Tube
Material
Nylon
Push to Connect Tube Fitting - Nylon - 90 Degree Elbow Adapter - 1/4" Tube OD x 1/4" NPT Female - Pkg Qty 6
For Tube OD
1/4"
Connector Type A x B x C x D
Tube x Female NPT
Pipe Size
1/4 in
Thread Type
NPT Female