Rubber Sheets
Brand
Length
Material
Width
Color
Price
Buna-N Sheet w/Acrylic Adhesive, High Strength, 12"L x 12"W x 1/2" Thick, 90A, Black
Thickness
1/2 in
Width
1 in
Length
12
Backing Type
Acrylic Adhesive
Rubber-Cal - Neoprene - Commercial Grade - 60A - Rubber Sheet, 1/16" Thick x 3ft Width x 18ft Length
Thickness
0.06 in
Width
36 in
Length
18 in
Rubber-Cal - Neoprene - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 3ft Width x 24ft Length
Thickness
0.13 in
Width
36 in
Length
24 in
Rubber-Cal - EPDM - Commercial Grade - 60A - Rubber Sheet - 1/4" Thick x 3ft W x 6ft Length - Black
Thickness
0.25 in
Width
36 in
Length
6 in
Rubber-Cal - Neoprene - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 3ft Width x 22ft Length
Thickness
0.13 in
Width
36 in
Length
22 in
Rubber-Cal - Neoprene - Commercial Grade - 60A - Rubber Sheet - 1/2" Thick x 3ft Width x 10ft Length
Thickness
0.5 in
Width
36 in
Length
10 in