Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Fire Hose & Hydrant Adapters

87 Results

Availability

Brand

Material

Color

87 Results
Compare
BESTSELLER
1
1
$38.95
Ships within 1 Business Day

Material

Brass

Fitting Type

Caps and Plugs

Connection Size

2-1/2 in

Connection Style

Female

Compare
BESTSELLER
1
1
$9.00
Ships within 1 Business Day

Material

Plastic

Fitting Type

Caps and Plugs

Connection Size

2-1/2 in

Connection Style

Male

Compare
1
1
$37.95
Ships in 2 Business Days

Material

Brass

Fitting Type

Female x Male

Connection Size

2-1/2 x 2 in

Connection Style

Female x Male

Compare
BESTSELLER

Swivel Gasket - 2-1/2 In.

Model #: WBB1246699
1
1
$1.77
Available on or around 07/11/2024

Material

Rubber

Color

Black

Compare
1
1
$22.75
Ships within 1 Business Day

Material

Brass

Fitting Type

Female x Male

Connection Size

1-1/2 x 1-1/2 in

Connection Style

Female x Male

Compare
1
1
$22.25
Ships in 2 Business Days

Material

Brass

Fitting Type

Caps and Plugs

Connection Size

1-1/2 in

Connection Style

Female