Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Sheds

Sheds offer additional storage space for tools, equipment, gardening supplies, seasonal items, and other belongings, helping to declutter indoor spaces. They are constructed with durable materials, ensuring longevity and resistance to weather conditions, including rain, snow, and UV exposure. The sheds are designed for various applications, including commercial and industrial storage for inventory, equipment, and supplies, offering an organized solution for any business.
36 Results

Brand

View All Brand

Capacity Range (Cu Ft)

Availability

Floor

View All Type
View All Depth
View All Material
View All Width
View All Height
View All Color
View All Price
36 Results
Compare
BESTSELLER
1
1
$1,175.00
Ships in 3 Business Days

Width

8' 4-1/2" ft

Height

8' 7" ft

Capacity

378 ft³

Depth

8' 4-1/2" ft

Compare
1
1
$1,849.00
Ships in 7 Business Days

Width

7' 8" ft

Height

7' 10" ft

Capacity

621 ft³

Depth

12' 2" ft

Compare
1
1
$389.95
Ships within 1 Business Day

Width

4' 2/5" ft

Height

5' 9-1/2" ft

Capacity

54 ft³

Depth

4' 5 ft

Compare
BESTSELLER
1
1
$469.95
Ships within 1 Business Day

Width

5' 10-1/2" ft

Height

4' 4" ft

Capacity

70 ft³

Depth

44-1/2 in

Compare
1
1
$215.95
Ships in 3 Business Days

Width

2' 3/5" ft

Height

6 ft

Capacity

22 ft³

Depth

2' 8-1/4" ft

Compare
BESTSELLER
1
1
$2,449.00
Ships in 2 Business Days

Width

15 ft

Height

5' 11.4" ft

Capacity

749.5 ft³

Depth

8' 7" ft