Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Sheds

Sheds offer additional storage space for tools, equipment, gardening supplies, seasonal items, and other belongings, helping to declutter indoor spaces. They are constructed with durable materials, ensuring longevity and resistance to weather conditions, including rain, snow, and UV exposure. The sheds are designed for various applications, including commercial and industrial storage for inventory, equipment, and supplies, offering an organized solution for any business.
36 Results

Brand

View All Brand

Capacity Range (Cu Ft)

Availability

Type

View All Type
View All Material
View All Depth
View All Width
View All Height
View All Color
View All Price
36 Results
Compare
1
1
$389.95
Ships within 1 Business Day

Width

4' 2/5" ft

Height

5' 9-1/2" ft

Capacity

54 ft³

Depth

4' 5 ft

Compare
1
1
$1,849.00
Ships in 7 Business Days

Width

7' 8" ft

Height

7' 10" ft

Capacity

621 ft³

Depth

12' 2" ft

Compare
BESTSELLER
1
1
$1,175.00
Ships in 3 Business Days

Width

8' 4-1/2" ft

Height

8' 7" ft

Capacity

378 ft³

Depth

8' 4-1/2" ft

Compare
BESTSELLER
1
1
$469.95
Ships within 1 Business Day

Width

5' 10-1/2" ft

Height

4' 4" ft

Capacity

70 ft³

Depth

44-1/2 in

Compare
1
1
$215.95
Out of stock, expected on or around 07/03/2024

Width

2' 3/5" ft

Height

6 ft

Capacity

22 ft³

Depth

2' 8-1/4" ft

Compare
1
1
$17.25
Ships within 1 Business Day

Width

27-4/5 in

Height

3/5 in

Depth

1' 2-1/2" ft