Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quick Change Discs

Quick Change Discs are versatile and efficient abrasive tools designed for fast and easy surface preparation, blending, and finishing in various applications. The discs' specific construction allows for rapid disc changes without needing tools. Materials like ceramic grain, aluminum oxide, and more are available in different grit amounts, allowing the discs to be customizable in various environments. Quick change discs can be used in metal fabrication, woodworking, maintenance, and repair environments.
180 Results

Availability

Free Shipping

Special Price

Diameter

View All Diameter
View All Grit
View All Type
View All For Use With
View All Color
View All Price
View All Tons
180 Results
Compare
BESTSELLER
1
1
$452.00
Sold in packages of 200 / $2.26 ea
Ships in 2 Business Days

Abrasive Material

Ceramic Grain

Diameter

2 in

Grade

Medium

Grit

60

Compare
BESTSELLER
1
1
$94.00
Sold in packages of 50 / $1.88 ea
Ships Same Day

Abrasive Material

Aluminum Oxide

Diameter

2 in

Grade

Medium

Max RPM

25000 rpm

Compare
BESTSELLER
1
1
$92.00
Sold in packages of 50 / $1.84 ea
Ships Same Day

Abrasive Material

Aluminum Oxide

Diameter

2 in

Grade

Very Fine

Max RPM

25000 rpm

Compare
BESTSELLER
1
1
$90.00
Sold in packages of 50 / $1.80 ea
Available on or around 01/18/2025

Abrasive Material

Aluminum Oxide

Diameter

2 in

Grade

Coarse

Max RPM

25000 rpm

Compare
SALE
1
1
$50.00was $59.00
Save $9.00 (15%)
Sold in packages of 50 / $1.00 ea
Ships Same Day

Abrasive Material

Aluminum Oxide

Diameter

2 in

Grade

Extra Coarse

Grit

36

Compare
1
1
$239.80
Sold in packages of 4 / $59.95 ea
Ships in 2 Business Days

Abrasive Material

Aluminum Oxide

Diameter

5 in

Grit

P180

Max RPM

12000 rpm