Hoist Rings
Hoist rings are designed to withstand large lifting capacities when transporting items on cranes and hoists. With a 180-degree and 360-degree swivel, this allows for versatile lifting angles in any commercial or industrial space. The hoist rings securely attach to overhead crane systems, allowing the ability to lift, position, and transport heavy loads around any commercial factory or facility.
Material
Height
View All Height
Color
Price
View All Price
Most Relevant
Compare
1
1
Ships in 4 Business Days
Dimension A
36 in
Dimension C
4-1/4 in
Dimension D
16-1/4 in
Material
Steel
Compare
Crosby HR-125 Hoist Ring Swivel 3/8" - 16 X 1.5", Thread Proj. - .58", 1000 LBS WLL
Model #: WBB3055143
1
1
Ships in 3 Business Days
Compare
Lif-Truc Fork Lift Beam, Double Fork, Single Swivel Hook, 10, 000lb., 36" Dim A Size
Model #: WBB2795344
1
1
Ships in 4 Business Days
Dimension A
36 in
Dimension C
3-1/4 in
Dimension D
16-3/4 in
Material
Steel
Compare
1
1
Ships in 7 Business Days
Dimension A
45
Dimension C
45 in
Dimension B
42
Dimension D
54
Compare
1
1
Ships in 10 Business Days
Dimension A
45
Dimension C
45 in
Dimension B
42
Dimension D
54
Compare
1
1
Ships in 7 Business Days
Dimension A
45
Dimension C
45 in
Dimension B
42
Dimension D
54