Ice & Wine Buckets
Ice and wine buckets are designed to hold ice, ensuring a ready supply to chill multiple bottles or cans simultaneously. They are also designed to keep wines, champagnes, and other beverages at the optimal serving temperature by providing a bed of ice or cold water. Wine ice buckets are double-wall insulated to keep the intense cold of ice and drinks inside the bucket. They are ideal for various applications, including restaurants, bars, hotels, catering events, and home entertaining.
Brand
View All Brand
Size
Length
Width
View All Width
Material
View All Material
Height
View All Height
Capacity
View All Capacity
Color
View All Color
Price
Most Relevant
Compare
1
1
Save $16.99 (15%)
Ships in 2 Business Days
Height
12 in
Capacity
17 Qt.
Depth
16-3/16 in
Width
12 in
Compare
1
1
Save $12.99 (10%)
Ships in 8 Business Days
Height
18 in
Capacity
100 Qt.
Depth
17 in
Width
36 in
Compare
3
3
$67.50
Sold in packages of 6 / $11.25 eaShips in 7 Business Days
Height
8 in
Capacity
4 Qt
Depth
7-1/2 in
Color
Silver
Compare
1
1
Ships in 4 Business Days
Capacity
6 Gallon/64 Oz Scoop
Compare
Winco WC-5 Double Wall Wine Cooler, 4-1/2"D, 8-3/4"H, Stainless Steel - Pkg Qty 6
Model #: WBB1358223
2
2
$79.50
Sold in packages of 6 / $13.25 eaShips in 7 Business Days
Height
8-3/4 in
Color
Silver
Material
Stainless Steel
Compare
Winco WB-29S Pipe Style Wine Bucket Stand for WB-4 and WB-4HV, 28-1/2"H, Stainless Steel
Model #: WBB1357852
3
3
Ships in 7 Business Days
Height
28-1/2H in
Material
Stainless Steel