Tool Bits
Length
View All Length
Material
Price
Most Relevant
Compare
Import Square Shoulder Turning Indexable Tool Bits AR-8 Style 1/2" Square 3/8" Insert I.C.
Model #: WBB892000
1
1
Ships in 3 Business Days
Material
HSS
Size
1/2 Square in
Direction of Rotation
Right Hand
Finish
Bright
Compare
Import C-6 Grade Carbide Tipped Threading Tool Bit E-10 Style
Model #: WBB891956
1
1
Ships in 5 Business Days
Carbide Grade
C-6
Material
HSS / Carbide Tip
Size
5/8 x 5/8 x 4 in
Direction of Rotation
Neutral
Compare
JET® 660210 Turning Tool Kit
Model #: WBB0503307
1
1
Ships in 2 Business Days
Compare
JET® 660215 Mini Turning Tool Kit for BDB-920
Model #: WBB1454566
1
1
Ships in 3 Business Days
Compare
Import C-2 Grade Carbide Tipped Cutoff & Grooving Tool Bit CTR-44 Style
Model #: WBB892044
1
1
Ships within 1 Business Day
Carbide Grade
C-2
Material
HSS / Carbide Tip
Size
1/2 x 1 x 5 in
Direction of Rotation
Right Hand
Compare
Made In Usa Cnmg-432 C-5 & C-6 Carbide Insert - Pkg Qty 10
Model #: WBB887178
1
1
$85.00
Sold in packages of 10 / $8.50 eaShips in 2 Business Days
Carbide Grade
C-5 & C-6