Roof Ventilators
Roof Ventilators are designed to create a healthier and more comfortable environment by efficiently removing heat, moisture, and pollutants from industrial facilities, warehouses, or commercial spaces. Rooftop ventilators are the perfect choice for areas prone to stale air and have little or no duct work to bring in fresh air. Typical applications include: general ventilation and exhaust, warehouse exhaust, and mechanical room exhaust.
Length
View All Length
Height
View All Height
Color
View All Color
Price
View All Price
Most Relevant
Compare
1
1
Ships Same Day
CFM
2400 CFM
Fan Diameter
18 in
Voltage
115 V
Horsepower
1/3 HP
Compare
1
1
Available on or around 08/06/2024
CFM
500 CFM
Fan Diameter
15 in
Voltage
115 V
Horsepower
1/30 HP
Compare
1
1
Ships in 5 Business Days
CFM
1600 CFM
Voltage
120 V
Height
8 in
Compare
Fantech 12" Roof Ventilator Belt Drive Upblast 5BDU12CB-A, 1/3 HP, 115/230V, 1 PH, 1530 CFM, ODP
Model #: WBB2146508
1
1
Ships in 15 Business Days
CFM
1530 CFM
Fan Diameter
12 in
Voltage
115 / 230 V
Horsepower
1/3 HP
Compare
1
1
Ships Same Day
CFM
500 CFM
Fan Diameter
10 in
Voltage
115 V
Horsepower
1/32 HP
Compare
1
1
Available on or around 08/06/2024
CFM
830 CFM
Fan Diameter
14 in
Voltage
115 V
Horsepower
1/10 HP