Wire Connectors
Wire connectors are utilized to join or terminate the conductors of electrical wires, ensuring a secure and dependable electrical connection by facilitating the transmission of signals or power between various components or devices. Many wire connectors, used in industrial and commercial settings, are equipped with insulation to prevent accidental contact, short circuits, and safeguard against environmental factors.
Diameter
Finish
Size
Package Quantity
View All Package Quantity
Length
View All Length
Gauge
View All Gauge
Material
View All Material
Width
View All Width
Height
Color
View All Color
Style
Price
Most Relevant
Compare
1
1
Ships in 5 Business Days
Compare
Penn-Union S4, Cu Mech. Split Bolt Conn. for 2 Conductors Range of Equal Run & Tap: 8 Sol.-4 Sol.
Model #: WBB2078187
28
28
Ships in 3 Business Days
Compare
1
1
Ships in 5 Business Days
Compare
Penn-Union BLU2/0S, Cu Compress. Lug Std Barrel 1 Hole w/Inspect. Window 2/0 AWG 3/8" Stud Black - Pkg Qty 10
Model #: WBB2078154
2
2
Ships in 3 Business Days
Compare
2
2
Ships in 5 Business Days
Compare
Gardner Bender 20-151P Fully Insulated Disconnect, M/F Pairs, 22-16awg, 250" Tab, Red - 10 pk.
Model #: WBB524652
1
1
Ships within 1 Business Day