Steel Flatbed Platform Trucks
Steel deck platform trucks offer exceptional strength and durability for heavy-duty material handling. Built to support large loads, these trucks are ideal for industrial, warehouse, and manufacturing environments. The steel deck provides a solid, stable surface, resistant to wear and tear, while the rugged construction ensures long-lasting performance. Perfect for handling bulk materials, these trucks optimize efficiency in demanding settings.
Availability
Wheel Type
View All Wheel Type
Brand
View All Brand
Handle Style
View All Handle Style
Type
View All Type
Wheel Diameter
View All Wheel Diameter
Material
View All Material
Gauge
Capacity
Color
View All Color
Price
View All Price
Most Relevant
Steel Deck Platform Trucks

Steel deck platform trucks are durable and reliable transportation solutions for industrial settings. These trucks are designed to withstand heavy loads and frequent use, with a weight capacity ranging from 1000 to 5000 lbs. They also come equipped with 4 casters for easy maneuverability.
Compare | Image | Weight Capacity | Length | Width | Wheel Diameter | Wheel Type | Brand | Model # | Price |
---|
Showing 1-10 of 50 results
Battery Powered Motorized Steel Deck Platform Trucks

Designed to move extremely heavy loads with minimal effort, these battery-powered motorized carts run clean, and are ideal for indoor use in warehouses and other material handling applications. Being self-propelled they help eliminate common injuries associated with pushing or pulling heavy loads.
Compare | Image | Weight Capacity | Length | Width | Wheel Diameter | Wheel Type | Brand | Model # | Price |
---|
Showing 1-10 of 22 results
6-Wheel Steel Deck Platform Trucks

These steel platform trucks are ideal for moving larger loads around in industrial settings. 4 of the wheels on our 6 wheel platform trucks are swivel casters for maximum maneuverability, and 2 are rigid for load support and stability. Some models come equipped with a second handle for additional manual support with large loads.
Compare | Image | Weight Capacity | Length | Width | Wheel Diameter | Wheel Type | Brand | Model # | Price |
---|
Steel Bound Plywood Deck Platform Trucks

Carry heavy loads around your commercial space with ease with a steel bound plywood deck platform truck. The plywood decks are finished with a smooth lacquer and surrounded by a durable chip-resistant steel frame with an enamel finish. Our wood deck platform trucks come with 4 casters for easy mobility and some models come equipped with fittings for a secondary handle.
Compare | Image | Weight Capacity | Length | Width | Wheel Diameter | Wheel Type | Brand | Model # | Price |
---|
Showing 1-10 of 25 results
Heavy Duty Steel Deck Platform Trucks

With payload capacities of 3000-pounds and greater, these heavy-duty trucks feature all-welded heavy-gauge steel components, large wheels, and sturdy handles that make manually moving large product, equipment, and materials safer & easier.
Compare | Image | Weight Capacity | Length | Width | Wheel Diameter | Wheel Type | Brand | Model # | Price |
---|
Showing 1-10 of 24 results
Lipped Edge Steel Deck Platform Trucks

Lipped-edge platform trucks help to improve load retention and reduce slippage, which makes moving materials & equipment up & down inclines or ramps, steps, and curbs safer and easier. The steel deck resists corrosion, dents, and other damage, ensuring a long service life.
Compare | Image | Weight Capacity | Length | Width | Wheel Diameter | Wheel Type | Brand | Model # | Price |
---|
Folding Steel Deck Platform Trucks

Ideal for occasional light- to medium-duty use, folding platform trucks can be stored more easily when collapsed than conventional platform trucks without sacrificing strength or stability. When not in use, the handle folds down and out of the way for storage and locks into position when needed.
Compare | Image | Weight Capacity | Length | Width | Wheel Diameter | Wheel Type | Brand | Model # | Price |
---|
Steel Deck Platform Trucks with Ergonomic Handle

Our steel deck platform trucks are designed to make material handling tasks easier and more comfortable. With a weight capacity of up to 2400 lbs, these steel platform trucks can handle heavy loads with ease. The ergonomic handle reduces strain on the operator's hands and wrists, while the four swivel casters make it easy to maneuver the truck around tight spaces.
Compare | Image | Weight Capacity | Length | Width | Wheel Diameter | Wheel Type | Brand | Model # | Price |
---|
Showing 1-10 of 25 results
Double Handle Steel Deck Platform Trucks

Our steel deck platform trucks are perfect for moving large loads around your industrial space. Weight capacity is a maximum of 3600 lbs. They feature dual handles making it easier for multiple people to move those heavy loads around. They come in various lengths ranging from 35" to 75".
Compare | Image | Weight Capacity | Length | Width | Wheel Diameter | Wheel Type | Brand | Model # | Price |
---|
Showing 1-10 of 12 results
Wire Caged Steel Deck Platform Trucks

Made for moving loose materials or small boxes & bins, wire-caged platform truck options include standard- & heavy -duty weight capacities, models with open tops for fast loading & unloading, and others with lockable tops for increased security.
Compare | Image | Weight Capacity | Length | Width | Wheel Diameter | Wheel Type | Brand | Model # | Price |
---|
Showing 1-10 of 29 results
Steel Deck Platform Trucks

Steel deck platform trucks are durable and reliable transportation solutions for industrial settings. These trucks are designed to withstand heavy loads and frequent use, with a weight capacity ranging from 1000 to 5000 lbs. They also come equipped with 4 casters for easy maneuverability.
Compare | Image | Weight Capacity | Length | Width | Wheel Diameter | Wheel Type | Brand | Model # | Price |
---|
Steel Deck Platform Trucks with Scales

Steel deck platform trucks with scales are versatile and efficient tools for transporting heavy loads while accurately measuring their weight. The trucks feature durable steel decks and sturdy construction for long-lasting use. The integrated scale system allows for precise weight readings, making them ideal for industries such as warehousing, manufacturing, and distribution.
Compare | Image | Weight Capacity | Length | Width | Wheel Diameter | Wheel Type | Brand | Model # | Price |
---|
Wire Caged Wood Deck Platform Trucks

Heavy-duty euro style platform trucks are an ideal option for moving materials. They have a weight capacity of up to 2400 lbs and measure 60" x 30". The wire sides allow for easy visibility and access to contents while the wood deck provides durability and stability. Ideal for use in warehouses, factories, and other industrial settings.
Compare | Image | Weight Capacity | Length | Width | Wheel Diameter | Wheel Type | Brand | Model # | Price |
---|