Video Conference Cameras & Mics
Brand
Type
Height
Color
Price
Related Products
Adesso's CyberTrack H5 is a 1080P auto focus high resolution Desktop Webcam with H.264 video data compression that allows you to record and share colorful vivid HD quality video with fine detail. This webcam includes a built-in dual microphone that lets your voice be heard loud and clear, whether you are chatting with loved ones or doing business on a video call. Moreover, it also includes a Tripod Mount & a Privacy Shutter, with all these great features, you can easily record and transmit your videos to everyone! Features: Auto Focus 1080P High Definition H.264 Advanced Video Compression ...
Adesso's CyberTrack H3 High Resolution Desktop Webcam features 720p HD video resolution that allows you to record and share colorful HD quality video with fine detail. This webcam offers you broad Instant Messenger compatibility, so you can enjoy video conferencing with today's most popular Instant Messenger applications. This webcam also includes an integrated wide-angle microphone that lets your voice be heard loud and clear, whether you are chatting with loved ones or doing business on a video call. With all these great features, you can easily record and transmit your videos to everyone.
The Hamilton Buhl ISD-EBA Ear Bud with In-Line Microphone and Volume Control is the perfect companion to any of your Apple devices. Easy-to-wear lightweight design with a 4 foot long cord. All these features contribute to fatigue-free use in and out of the classroom. Comes in easy to mark white color. Product Specifications: Headphone Ear Bud Frequency Response: 20-20,000 Hz Impedance: 32 Ohms Plugs: 1/8" Stereo Cord: 4 Feet Mac/PC Compatible Microphone Impedance: 2,200 Ohms Plug Apple Compatible 1/8" Mono Warranty 90 day
This water, dust, and tamper proof LCD TV enclosure fits 15"- 24" TV screens and is perfect for outdoor and harsh public or industrial environments. Key Features and Benefits: Water-proof, Dust-proof, & Tamper-proof - NEMA 4X Strong, Welded Steel Construction with Hinged Door, Built to Last Shatter-proof Clear or Anti-Glare Polycarbonate Window German Engineered, Keyed Compression Locks Axial Fan and Filter System Filter is Easily Cleaned or Inexpensively Replaced Internal, Adjustable VESA Mount Bracket (fits all TV's) Mounts Directly to Wall without need for Clunky, Exterior Bracket ...
Features: Design: Personal, on-ear Cushions: Leatherette, replaceable Volume Control: ln-line Plug: 3.5 mm stereo Cord: 6' Dura-Cord - chew-resistant, PVC-jacketed, braided nylon Speaker drivers: 40mm Frequency response: 20Hz -20KHz Impedance: 32 Ohms Sensitivity: 100dB Anti-Lice Storage Bag: Heavy-duty, write-on, moisture-resistant, reclosable bag. Helps prevent the spread of lice. When sealed in the bag, lice are killed in 24-48 hours without the use of chemicals. Compatible with: MP3 Players Cell Phones Tablets / eReaders Chromebooks Computers (Mac & PC) CD Players / Stereos TVs Most ...