Security Seals
Length
Material
Height
Color
Price
Package Quantity
50
Length
3-1/2 in
Rated Breaking Strength
3747 lbs.
Width
2/3 in
Global Industrial Plastic Truck Seal, 7-1/2"L, 60 Lb. Break Strength, Red, 100/Pack
Package Quantity
100
Length
7-1/2 in
Rated Breaking Strength
60 lbs.
Width
2/5 in
Package Quantity
50
Length
12 in
Rated Breaking Strength
899 lbs.
Width
1/16 in
Package Quantity
50
Length
3-1/2 in
Rated Breaking Strength
3747 lbs.
Width
2/3 in
Package Quantity
100
Length
9 in
Rated Breaking Strength
10-15 lbs.
Width
7/64 in
Package Quantity
100
Length
15 in
Rated Breaking Strength
50-55 lbs.
Width
1/7 in