Pan Head
Finish
Length
Material
Color
Price
Self Tapping Screw - #10 x 1/2" - Phillips Pan Head - Type A - FT - 18-8 (A2) SS - Pkg of 1000
Finish
18-8 Stainless Steel
Size
#10
Material
Stainless Steel
Length
1/2 in
#6 x 3/8 Phillips Pan Self Tapping Screw Type AB Fully Threaded Zinc Bake - Pkg of 10000
Finish
Zinc
Size
#6
Material
Steel
Length
3/8 in
#4 x 3/8 Phillips Pan Self Tapping Screw Type AB Fully Threaded Zinc Bake - Pkg of 10000
Finish
Zinc
Size
#4
Material
Steel
Length
3/8 in
L.H.Dottie® Sheet Metal Screw, Square Pan Head, Stainless Steel, #10 x 1-1/4", 100 Pack
Finish
Steel
Size
#10
Material
Stainless Steel
Length
1-1/4 in
#2 x 1/4 Phillips Pan Self Tapping Screw Type AB Fully Threaded 18-8 Stainless Steel - Pkg of 5000
Finish
18-8 Stainless Steel
Size
#2
Material
Stainless Steel
Length
1/4 in
L.H.Dottie® Sheet Metal Screw, Combo Pan Head, Carbon Steel, #12 x 1/2", 100 Pack
Finish
Zinc
Size
#12
Material
Steel
Length
1/2 in