Mobile Light Towers
Length Range (in)
Material
Width
Height
Color
Price
Lind Equipment LE980LEDV-T4-B Portable Light Tower, 4-200W, 4-30000 Lumens, 17' Vertical Mast, Black
Width
32 in
Length
52 in
Height
82 in
Lumens
4 x 30,000 (120000 Total)
Generac Mobile Diesel Vertical LED Light Tower, Wide-Body, 6kW, Mitsubishi Engine & Electric Winch
Width
68 in
Length
115 in
Height
107 in
Lumens
188000
Lind Equipment LE980LED-CART-W Single Head LED Cart w/Winch, 200W Head, 30000 Lumens, 12' Mast
Width
40 in
Length
48 in
Height
80 in
Lumens
30000
Generac Mobile Diesel Vertical LED Light Tower, 6kW, Kubota Engine & Manual Winch
Width
57 in
Length
118 in
Height
101 in
Lumens
172200
Generac Mobile Diesel Vertical LED Light Tower, Wide-Body, 8kW, Kubota Engine & Electric Winch
Width
63 in
Length
115 in
Height
111 in
Lumens
188000
Generac Mobile Diesel Vertical LED Light Tower, 6kW, Mitsubishi Engine & Manual Winch
Width
57 in
Length
118 in
Height
101 in
Lumens
172200