Steel Boxes
Steel Boxes are essential components for electrical installations, providing a secure enclosure for wiring connections in commercial and industrial settings. These boxes are crafted from durable steel, offering superior protection for electrical connections and ensuring a secure environment for wiring terminations.
Gauge
Length
View All Length
Material
View All Material
Width
View All Width
Depth
View All Depth
Height
View All Height
Capacity
Color
View All Color
Style
Price
View All Price
Most Relevant
Compare
1
1
Ships in 8 Business Days
Material
Steel
Color
Gray
A x B x C
11.00 x 10.00 x 6.00 in
Compare
1
1
Ships within 1 Business Day
Material
Galvanized
A x B x C
36.00 x 24.00 x 12.00 in
Compare
Hoffman CSD363610SSR,CONCEPT™ Wall Mt Encl W/Add QT Ltch,Type 4/12,36.00x36.00x10.00in
Model #: WBB1612203
1
1
Ships in 5 Business Days
Material
SS Type 304
A x B x C
36.00 x 36.00 x 10.00 in
Compare
1
1
Ships in 10 Business Days
Material
Steel
Color
Gray
A x B x C
72.00 x 36.00 x 18.00 in
Compare
Hoffman A10106CH, Continuous Hinge W/Clamps, Type 12, 10.00X10.00X6.00, Steel/Gray
Model #: WBB1456680
1
1
Ships in 8 Business Days
Material
Steel
Color
Gray
A x B x C
10.00 x 10.00 x 6.00 in
Compare
1
1
Ships in 8 Business Days
Material
Steel
Color
Gray
A x B x C
8.00 x 8.00 x 7.09 in