Steel Boxes
Steel Boxes are essential components for electrical installations, providing a secure enclosure for wiring connections in commercial and industrial settings. These boxes are crafted from durable steel, offering superior protection for electrical connections and ensuring a secure environment for wiring terminations.
Length
View All Length
Gauge
Material
View All Material
Depth
View All Depth
Width
View All Width
Height
View All Height
Capacity
Color
View All Color
Style
Price
View All Price
Tons
View All Tons
Most Relevant
Compare
1
1
Ships in 8 Business Days
Material
Steel
Color
Gray
A x B x C
24.00 x 24.00 x 16.00 in
Compare
Hoffman A1614CHS, Continuous Hinge W/Clamps, Type 12, 17.50X14.94 In., Steel/Gray
Model #: WRB1456368
1
1
Ships in 2 Business Days
Material
Steel
Color
Gray
A x B x C
16.00 x 14.00 x 6.00 in
Compare
1
1
Ships in 2 Business Days
Material
Steel
Color
Gray
A x B x C
6.00 x 6.00 x 4.00 in
Compare
1
1
Ships in 7 Business Days
Material
16 Gauge Steel
Compare
1
1
Ships in 5 Business Days
Material
Steel
Color
White
A x B x C
12.05 x 12.05 x 6.30 in
Compare
1
1
Ships in 8 Business Days
Material
Steel
Color
Gray
A x B x C
14.00 x 12.00 x 6.00 in