Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermostats

Thermostats are devices used to regulate and control the temperature of heating, ventilation, and air conditioning systems. Precise temperature control promotes energy efficiency, cutting down on operating costs. The thermostats feature easy to use interfaces, making them user friendly. Different height, width, and depth options cater to different spaces and applications. Ideal for commercial and residential applications.
150 Results

Availability

Free Shipping

Special Price

Brand

View All Brand
View All Programmable
View All Voltage
View All For Use With
View All Type
View All Length
View All Mounting Location
View All Depth
View All Width
View All Height
View All Color
View All Price
150 Results
Compare
BESTSELLER
1
1
$90.95
Ships Same Day

Width

4 in

Height

5 in

Depth

2-1/2 in

Stages

1H

Compare
1
1
$28.95
Ships Same Day

Width

3 in

Height

5 in

Depth

1 in

Stages

1H

Compare
BESTSELLER
1
1
$28.95
Ships Same Day

Width

3 in

Height

5 in

Depth

1 in

Stages

1C

Compare
SALE
1
1
$20.00was $31.95
Save $11.95 (37%)
Ships Same Day

Width

2-13/16 in

Height

5-1/2 in

Depth

1-1/2 in

Stages

1C

Compare
1
1
$54.95
Ships in 7 Business Days

Width

5-11/16 in

Height

4-3/8 in

Voltage

24 V

Compare
BESTSELLER
1
1
$370.56
Ships in 11 Business Days

Width

6-3/8 in

Height

5-23/32 in

Stages

Heat or Cool

Voltage

277 / 120 V